Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582754

MPN #: 0450RNAV3XL

ChillBreaker™ Jacket Regular, Navy - 3XL

Product Description
0450 ChillBreaker™ Jacket Regular, Navy - 3XL

The ChillBreaker Jacket is a versatile, all-season jacket with a knit waistband and full-zip fleece collar for enhanced draft protection. Convenient insulated and zippered hand warmer pockets and interior essentials pocket make the jacket perfect for casual wear or work when the weather is cool or cold.

Features
  • 100% Taslon nylon 3-Ply outershell
  • Wind-tight, water-repellent finish
  • 5.5 oz. Multi-season insulation
  • 1 Inside and 2 outside pockets
  • Storm flaps cover front zippers
  • Rib-knit cuffs and waistband
  • Soft fleece-lined collar
PRICE
$84.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
Sleeve Length37"
Size3XL
Fits Chest Size54-56"
Fits Waist Size48-50"

Product Details

Number of Pockets3
For Use With0063R, 0282R, 115CR
MaterialPolyester/Taslon Nylon
Front ClosureZipper
GenderUnisex
Manufacturers Part Number0450RNAV3XL
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets2
Water ResistantYes
BrandRefrigiWear
TypeInsulated Jacket
Reflective TapeNo
Comfort Rating20°F
ColorBlue
ThermalYes
Number of Inside Pockets1
InsulatedYes
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionCold Activity, Snow
Lining MaterialPolyester