Sunlite® 05037-SU FCL30/30K 30W Fluorescent T9 Circline Bulb, 4-Pin, Warm White, Pkg. Qty- 12 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The fluorescent 30 watt 2,700K warm white T9 circline features a 4-pin base, provides a light output of 2,050 lumens at a color rendering index (CRI) of 80 and can last an average of 10,000 hours.
PRICE
$129.00 Sold in packages of 12 / $10.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Height | 1-1/8 in |
| Base | G10q (4-Pin) |
| Diameter | 1-1/8 in |
Product Details
| Average Life | 10000 hr |
| Color Temperature | 2700 K |
| Color | White |
| CRI | 80 |
| Wattage | 30 W |
| Lamp Code | FCL30/30K |
| Package Quantity | 12 |
| Manufacturers Part Number | 05037-SU |
| Lamp Type | T9 Circline |
| Lumens | 2050 |
| Shape | T9 Circline |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Base | G10Q |