Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166731

MPN #: 41868-NS

Sunlite® T9 Circline Fluorescent Bulb, G10q Base, 40W, 2600 Lumens, 3000K, Warm White, Pk of 4

Product Description
FC12T9/WW Warm White Sunlite®.

Features:
  • RoHS Compliant
  • G10Q 4-Pin Base


PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseG10q (4-Pin)
Diameter12 in

Product Details

Lamp CodeFC12T9/WW
Wattage40 W
Color Temperature3000 K
Package Quantity4
ColorWhite
Manufacturers Part Number41868-NS
Lamp TypeT9 Circline
Lumens2600
ShapeT9 Circline
BrandSunlite