Sunlite® 05061-SU F8T5/DL 8W Fluorescent T5 Bulb, Mini Bi-Pin, Daylight - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
The fluorescent 8 watt 6,500K daylight T5 straight tube features a mini bi-pin base, provides a light output of 310 lumens at a color rendering index (CRI) of 62 and can last an average of 6,000 hours.
PRICE
$21.00 Sold in packages of 10 / $2.10 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 5/8 in |
| Height | 5/8 in |
| Base | Miniature Bi-Pin (G5) |
| Diameter | 5/8 in |
Product Details
| Average Life | 6000 hr |
| Color Temperature | 6500 K |
| Color | White |
| CRI | 62 |
| Wattage | 8 W |
| Lamp Code | F8T5/DL |
| Package Quantity | 10 |
| Manufacturers Part Number | 05061-SU |
| Lamp Type | T5 Straight Tube |
| Lumens | 310 |
| Shape | T5 Tube |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Base | G5 |