Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166743

MPN #: 40587-SU

Sunlite® PLT U-Bend Fluorescent Bulb, GX24q3 Base, 32W, 2400 Lumens, 6500K, Daylight, Pk of 10

Product Description
Sunlite® triple U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.

Features:
  • Produces A Comfortable 6500K Of Daylight Like Light With A Color Render Index Of 80
  • Employs 32 Watts Of Energy While Emitting A Vivid 2400 Lumens Of Visible Light
  • Equipped With A 4-Pin GX24Q-3 Base That Is Compatible With Electronic Ballasts Fitted With A GX24Q-3 Socket
  • These 5-3/4" Tall Compact-Fluorescent Light Bulbs Are Built To Last You Up To 10000 Hours On Average
  • Ideal For Office Spaces, Classrooms, Cafeterias, Medical Settings, Showrooms And Much More


PRICE
$50.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseGX24q3 (4-Pin)

Product Details

Average Life10000 hr
Color Temperature6500 K
ColorWhite
CRI80
Lamp CodePLT32/E/SP65K/10PK
Wattage32 W
Package Quantity10
Manufacturers Part Number40587-SU
Lamp TypeU-Bend Tube
Lumens2400
ShapePLT Tube
BrandSunlite