Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582735

MPN #: 0525RNAV5XL

Cooler Wear Jacket Regular, Navy - 5XL

Product Description
0525 Cooler Wear Jacket Regular, Navy - 5XL

The Cooler Wear™ Jacket is a classic that puts a premium on affordable comfort and warmth. This is a great work jacket with plenty of extras, giving you peace of mind if you're facing cool or even cold environments.

Features
  • 7.5 oz. Polyester fiberfill insulation
  • Water-repellent, ripstop coated nylon outershell
  • 2 Outside front insulated pockets
  • Insulated knit collar
  • Storm flap over zipper
PRICE
$82.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-1/2
Sleeve Length39"
Size5XL
Fits Chest Size62-64"
Fits Waist Size56-58"

Product Details

Number of Pockets2
For Use With0526R, 0310R, 122CR
MaterialPolyester Blend
Front ClosureZipper
GenderUnisex
Manufacturers Part Number0525RNAV5XL
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets2
Water ResistantYes
BrandRefrigiWear
TypeUtility Jacket
Reflective TapeNo
Comfort Rating0°F
ColorBlue
ThermalYes
Number of Inside Pockets0
InsulatedYes
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionPharmaceuticals, Dairy And Grocery
Lining MaterialPolyester

Compliance & Certifications

CertificationsCE - Meets European Safety Standards