Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582664

MPN #: 0534RNAV3XL

Cooler Wear Frock Liner Regular, Navy - 3XL

Product Description
0534 Cooler Wear Frock Liner Regular, Navy - 3XL

Working in the cold can be a challenge when you don't have the right coat. The Cooler Wear™ Frock Liner features a knee-length design for maximum coverage, yet is also provides convenience with a side seam opening for access to bibs or pants pockets. It has clipboard-sized pockets, an insulated knit collar and snap closure. Also, it fits under frocks or lab coats.

Features
  • 7.5 oz. Polyester fiberfill insulation
  • Water-repellent, ripstop coated nylon outershell
  • 2 Clipboard-sized front pockets
  • Side seam openings for trouser pocket access
  • Insulated knit collar
  • Snap-front closure
  • Fits under frocks or lab coats
PRICE
$109.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27
Sleeve Length37"
Size3XL
Fits Chest Size54-56"
Fits Waist Size48-50"
Inseam Length32"

Product Details

Number of Pockets2
For Use With0225R, 029SG, 004TH
MaterialPolyester
Front ClosureZipper
GenderUnisex
Manufacturers Part Number0534RNAV3XL
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets2
Water ResistantYes
BrandRefrigiWear
TypeFrock Liner
Reflective TapeNo
Comfort Rating0°F
ColorBlue
ThermalYes
Number of Inside Pockets0
InsulatedYes
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionPharmaceuticals, Dairy And Grocery
Lining MaterialPolyester