Watts 1/2" LF 1170-UT-M2 Tempering Control Valve
Write a Review
|
Questions & Answers (0)
Product Description
Watts 0559101 1/2" Tempering Control Valve
This 1/2 inch lead free hot water control valve is designed for installation on water heating equipment to provide tempered water to point-of-use fixtures and is ideal for radiant heat applications. The double throttling design combines hot and cold water control for a sensitive response to water temperature changes in the mixing chamber. It consists of a lead free brass body, threaded union connections, solid wax hydraulic principle thermostat, integral filter washers and check valves, virtual shutoff upon loss of cold water supply, and a locking mechanism for the temperature setting. The maximum pressure is 150 PSI (10.3 BAR). The adjustable field range temperature is 90 to 160 degrees F (32 to 71 degrees C).
This 1/2 inch lead free hot water control valve is designed for installation on water heating equipment to provide tempered water to point-of-use fixtures and is ideal for radiant heat applications. The double throttling design combines hot and cold water control for a sensitive response to water temperature changes in the mixing chamber. It consists of a lead free brass body, threaded union connections, solid wax hydraulic principle thermostat, integral filter washers and check valves, virtual shutoff upon loss of cold water supply, and a locking mechanism for the temperature setting. The maximum pressure is 150 PSI (10.3 BAR). The adjustable field range temperature is 90 to 160 degrees F (32 to 71 degrees C).
PRICE
$309.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 |
Product Details
| Material | Copper |
| Valve Type | Tempering Control Valve |
| Connection Style | NPT |
| Manufacturers Part Number | 0559101 |
| PSI | 150 psi |
| Max Temperature | 200°F °F |
| Brand | Watts |
Warranty
| Warranty | 1 yr |