3M™ 06539 Silencer Pad, 1 Pkg Qty
Write a Review
Questions & Answers (0)
Replacement parts for 3M(™) Disc Sanders, Die Grinders, and Cut-Off Wheels Tools. See Owners Manual for Parts List and tool schematic.
Specifications
Product Details
| Manufacturers Part Number | 6539 |
| Package Quantity | 1 |
| Description | Silencer Pad |
| Brand | 3M |
Related Products
3M™ Hookit™ Clean Sanding Low Profile Disc Pads are firm yet flexible to provide versatility for flat sanding applications and are designed to securely hold a 3M™ Hookit™ Clean Sanding Disc on a random orbital sander (discs sold separately). Use this disc pad with coarse grades where good leveling is needed. Applications are Power Tools, Accessories, Compounds, Specialties. Industries Include AOEM, Paint Preparation.
3M™ Cross Pad 341D 1-1/2" x 1-1/2" x 1/2" Aluminum Oxide 60 Grit 3M™ Cross Pad 341D is used for close tolerance polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the diameter of the workpiece, making this a versatile accessory for your inside diameter finishing jobs. The X-weight cloth backing of 3M™ Cross Pad 341D supports both grinding and polishing applications. It has a closed coat of aluminum oxide abrasive secured with a ...
3M™ Cross Pad 747D 1-1/2" x 1-1/2" x 1/2" Ceramic 80 Grit 3M™ Cross Pad 341D is used for close tolerance polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the diameter of the workpiece, making this a versatile accessory for your inside diameter finishing jobs. Applications Include: Blending, Cleaning Internal Diameters, Deburring, Deburring Internal Diameters, Grinding, Polishing, Polishing Internal Diameters, Straight Shaft Grinding
3M™ Cross Pad 341D 3" x 3" x 1" Aluminum Oxide 80 Grit 3M™ Cross Pad 341D is used for close tolerance polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the diameter of the workpiece, making this a versatile accessory for your inside diameter finishing jobs. The X-weight cloth backing of 3M™ Cross Pad 341D supports both grinding and polishing applications. It has a closed coat of aluminum oxide abrasive secured with a heat-resistant ...
3M™ Cross Pad 341D 1" x 1" x 3/8" Aluminum Oxide 80 Grit 3M™ Cross Pad 341D is used for close tolerance polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the diameter of the workpiece, making this a versatile accessory for your inside diameter finishing jobs. The X-weight cloth backing of 3M™ Cross Pad 341D supports both grinding and polishing applications. It has a closed coat of aluminum oxide abrasive secured with a heat-resistant ...