0.65mm Steel Shim Stock 150mm X 2.5m Roll
Write a Review
|
Questions & Answers (0)
Product Description
Steel Shim is made from a full hard, cold rolled, low carbon 1008-1010 steel. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Used in applications where hardness, flatness and accuracy are required. Material can be punched or sheared with minimum burring and distortion. Measures 150mm wide x 2.5m long by 0.65mm thick. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up; alignment; new machine assembly; machine repair and maintenance; mounting of motors, pumps and other machines; short run and prototype work; along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.
PRICE
$31.95
8
8
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.5m in |
| Width | 150mm in |
| Weight | 5 lbs |
| Height/Thickness | 0.65mm in |
Product Details
| Material | 1008-1010 Full Hard Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 16979 |
| Brand | Precision Brand |