Lakeland Pyrolon® Plus 2 Disposable FR Coverall 3XL, Hood, Elastic Wrists/Ankles, 25/CS, 7428B
Write a Review
|
Questions & Answers (0)
Product Description
Lakeland Pyrolon® Plus 2 Disposable FR Coverall 3XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B-3X
Coverall, zipper, attached hood, elastic wrists and ankles, Blue, flame resistant fabric, serged seam Perfect for use over thermally protec Inseam Length: 29 Inches.
Coverall, zipper, attached hood, elastic wrists and ankles, Blue, flame resistant fabric, serged seam Perfect for use over thermally protec Inseam Length: 29 Inches.
PRICE
$249.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
| Inseam Length | 29" |
Product Details
| Type | Disposable Coverall |
| Color | Blue |
| Series | Pyrolon® Plus 2 |
| Wrists | Elastic |
| Seam Type | Serged |
| Ankles | Elastic |
| Closure Type | Zipper |
| Material | Pyrolon® Plus 2 |
| Description | Disposable Coverall |
| Package Quantity | 25 |
| Boots | Yes |
| Manufacturers Part Number | 7428B-3X |
| Primary Use | Chemical Protection |
| Hood | Yes |
| Brand | Lakeland |