Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B
Write a Review
|
Questions & Answers (0)
Product Description
Lakeland Pyrolon® Plus 2 Disposable FR Coverall LG, Hood, Elastic Wrists/Ankles, 25/Case, 7428B-LG
Coverall, zipper, attached hood, elastic wrists and ankles, Blue, flame resistant fabric, serged seam Perfect for use over thermally protective and
Coverall, zipper, attached hood, elastic wrists and ankles, Blue, flame resistant fabric, serged seam Perfect for use over thermally protective and
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Type | Disposable Coverall |
| Color | Blue |
| Series | Pyrolon® Plus 2 |
| Wrists | Elastic |
| Seam Type | Serged |
| Ankles | Elastic |
| Closure Type | Zipper |
| Material | Pyrolon® Plus 2 |
| Description | Disposable Coverall |
| Package Quantity | 25 |
| Boots | Yes |
| Manufacturers Part Number | 7428B-LG |
| Primary Use | Chemical Protection |
| Hood | Yes |
| Brand | Lakeland |