Wrapping Equipment Accessories
Availability
Brand
Material
Width
Type
Length
Height
Color
Price
Related Products
The portable steel Yard Ramp quickly loads and unload trucks, trailers and rail cars from ground level when no freight dock exists. Increase productivity while reducing material handling costs. Great for construction sites. A manual two-speed hand crank for easy one (1) person height adjustment. The standard features include: positive traction open steel grating, safety locking chains, rubber bumpers and fork positioning loop. Painted neutral earth-tone brown. Includes landing gear and crank mechanism. Features: Steel side curbs prevent fork truck run-off Overlap style lip with safety ...
✓ 1000 lb. weight capacity ✓ Twin carrying handles allow easy portability and storage ✓ non-slip surface to provide excellent traction in all weather conditions The Global Industrial™ Plastic Hand Truck Curb Ramp allows workers to turn any section of a curb into an accessible point for hand trucks. Perfect for alleviating the need to lift and pull fully loaded hand trucks. This Plastic Hand Truck Curb Ramp is a must for every route delivery driver due to its impressive 1000 lb. weight capacity and being lightweight enough to carry around with ease. Highly ...
The multi-purpose ramp is a high impact ramp that is perfect for a variety of work environments; postal routes, schools, hospitals, warehouses and delivery routes. This ramp makes it simple to move loads onto a curb or over hoses and cables. The textured non-skid surface allows for sure footing on the incline and decline. The lightweight and completely portable unit handles hand trucks and other wheeled equipment with ease.
Aluminum Truck & Van Loading Ramps Are Lightweight And Rust Resistant. Load and unload trucks and trailers from ground level with these walk ramps. Aluminum hand truck ramps feature rib reinforcements for strength, and are light enough that one man can set up and store compactly. Deck is grooved with non-slip serrations to provide positive all-weather traction. Made with 100% welded aluminum that is corrosion resistant. Includes 2 safety chains to connect loading ramp to trailer. 2""H curb sides help keep trucks and carts on ramp. End of ramp is tapered for easy access. Apron Style Ramp ...
Automate your stretch wrapping process for safety and productivity with the stretch wrap turntable. This reliable, rugged turntable rotates loads up to 4000 lbs, allowing operator to wrap from a standing position. Its safe soft-start 120V motor operates easily with foot pedal at speeds up to 12 RPM. The turntable works on 20A. This low profile model has a 65" diameter turntable, accessible from pallet jacks, especially when used with the 48" loading ramp (sold separately). This product has a 3 year limited warranty.