Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ReadyWise

Model # :WBB2257301

MPN #: 08-000

ReadyWise 08-000 Seychelle Water Bottle

Product Description
Seychelle Water 28oz Bottle with a Flip Top and advanced water filter. The patented filter removes up to 99.99% of pollutants for up to 100 gallons of great tasting filtered water. Each 28 oz. (800 ML) bottle uses BPA-free low density polyethylene, FDA approved for food products. Bottles are reusable and light weight. The patented Ionic-Adsorption Micro-Filtration system reduces almost all contaminants in the following groups: Aesthetic Contaminants: bad taste, odor, clarity, dirt, sediment and Chlorine. Chemicals: Chlorine, toxic chemicals, detergents, pesticides and other harmful industrial and agricultural pollutants. Dissolved Solids: heavy metals such as aluminum, asbestos, copper, lead, mercury, chromium hexavalent and others. The Advanced filter is made of the same media as the Standard Seychelle filter with the addition of EPA approved iodinated resin (EPA Reg #: 35917-2), which has been proven effective in the removal of bacteria and virus to six logs. Removes up to 90% of fluoride. It can be used in extreme conditions; turbid and stagnant water. Ideal for emergencies such as hurricanes, cyclones, etc. Not to be used with salt water. Stay green, get great tasting water and save the Environment

Includes
  • 28 oz. water bottle
  • A 100-gallon filter
  • An attractive insulator sleeve that can be attached to a belt or back pack.
PRICE
$36.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number08-000
TypeSurvival Water
Package Quantity1
DescriptionSeychelle Water Bottle
BrandReadyWise