Century Drill 08712 Abrasive Saw Blade 12" x 1" Fiberglass
Century Drill 08712 Abrasive Saw Blade 12" x 1" Fiberglass
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1 in |
| Diameter | 12 in |
Product Details
| Max RPM | 5000 rpm |
| Manufacturers Part Number | 8712 |
| For Use With | Metal Cutting |
| Wheel Type | Type 1A |
| Tool Compatibility | Chop Saws and Stationary Machine Cut-Off Wheels |
| Abrasive Material | Fiberglass |
| Brand | Century Drill & Tool |