Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB1955795

MPN #: 0886-20

Milwaukee® 0886-20 M18™ Jobsite Fan (Bare Tool Only)

|
Questions & Answers (0)
PRICE
$123.95
was $151.00
Save $27.05 (17.91%)
Ships in One Business Day
Milwaukee® 0886-20 M18™ Jobsite Fan - Bare Tool Only

The M18™ Jobsite Fan provides the most powerful airflow, and unmatched run-time in a compact size. The 0886-20 can circulate air over 40 feet, making it ideal for drying or cooling on a variety of jobsites. Powered by the M18™ REDLITHIUM™ battery the Jobsite Fan delivers up to 17 hours of run-time on low for all day run-time on a single battery charge. This jobsite fan features a 120° adjustable head, 9 stopping positions and 3 speed settings which provide optimal airflow control. The 0886-20 also includes an AC adaptor for extended run-time. 17 hours with a M18 REDLITHIUM XC 5.0 battery (batteries and charger sold separately).

Features:
  • Powerful Airflow System: Circulates Air Over 40 Feet
  • High - 2,350 RPMS, Med - 1,900 RPMs, Low - 1,370 RPMs
  • Provides up to 17 hours of runtime on an REDLITHIUM™ XC5.0 Battery
  • Adjustable Head: 120° Adjustable Head, and 9 Stopping Positions, Provide Best Control of Airflow Direction
  • AC Adaptor Included for Extended Run-Time
  • Four keyhole hangers and two hanging holes allow for multiple hanging orientations
  • Compatible with all M18™ REDLITHIUM™ Batteries (Sold Separately)

Bare Tool Only. Battery & Charger Sold Separately

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.