Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582404

MPN #: 0925RNAV2XL

Econo-Tuff™ Jacket Regular, Navy - 2XL

Product Description
0925 Econo-Tuff™ Jacket Regular, Navy - 2XL

The Econo-Tuff Jacket features all of the right elements to make it a superb and affordable lightweight jacket. The durable, less-bulky design makes it perfect for anyone working in the cold or just enjoying the great outdoors in winter.

Features
  • 6 oz. Polyester fiberfill insulation
  • Durable 200 denier polyester outershell
  • 2 Outside front insulated pockets
  • 1 Inside pocket
  • Insulated knit collar
PRICE
$67.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Sleeve Length36"
Size2XL
Fits Chest Size50-52"
Fits Waist Size44-46"

Product Details

Number of Pockets3
For Use WithEconomical Garments For Temperature Controlled Environments
Material600 Denier Polyester
Front ClosureZipper
GenderUnisex
Manufacturers Part Number0925RNAV2XL
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets2
Water ResistantNo
BrandRefrigiWear
TypeInsulated Jacket
Reflective TapeNo
Comfort Rating15°F
ColorBlue
ThermalYes
Number of Inside Pockets1
InsulatedYes
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionEconomical, Cold