Dexter Russell 09303 - Square Bone Dust Scraper, High Carbon Steel, White Handle, 4"L
Write a Review
|
Questions & Answers (0)
Product Description
Sani-safe bone dust scraper the foremost standard for professional cutlery. The formed, slip-resistant, easy-to-clean polypropylene handle and blade combination withstands both high and low temperatures. The one-piece construction provides a rigid handle and semi-flexible blade for functional efficiency.
PRICE
$5.10
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Weight | 1/8 |
| Handle Length | 4 in |
| Blade Length | 4 in |
Product Details
| Handle Material | Polypropylene |
| Series | Dexter Traditional |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Bone Dust Scraper |
| Handle Color Family | White |
| Manufacturers Part Number | 09303 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |