Dexter Russell 10453 - Clam Knife, High Carbon Steel, Stamped, White Handle, 3-3/8"L
Write a Review
|
Questions & Answers (0)
Product Description
The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-handle seal provides the utmost in sanitary performance. Blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel, are precision ground for durability, and excel in commercial use. Made in USA. Items marked with the NSF logo are NSF Certified.
PRICE
$12.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/8 in |
| Weight | 1/8 |
| Handle Length | 4 in |
| Blade Length | 3-1/4 in |
Product Details
| Handle Material | Polypropylene |
| Type | Stamped |
| Series | Dexter Traditional |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Clam Knife |
| Handle Color Family | White |
| Manufacturers Part Number | 10453 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF |