.093X2 Hitch Pin Clip Zinc.
Model # :WBB428541
MPN #: 09332PH
.093x2 Hitch Pin Clip Zinc, Pkg of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | .093" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Hitch |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 1000 |
| Description | Pin |
| Manufacturers Part Number | 09332PH |