Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
G.L. Huyett

Model # :WBB2251944

MPN #: BP-217

.080" x 1-9/16" Bridge Pin - MB Spring Wire - Zinc Clear - Made In USA - Pkg Qty 250

Product Description
Also known as hitch pin clips or hairpin cotter pins, bridge pins are the most common form of hitch pin retention. Available in steel zinc and stainless steel.

Model is sold in Packs of 250, the minimum order is 9 packs, for a total of 2250 pieces

PRICE
$27.50  Sold in packages of 250 / $0.11 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-9/16 in
Size.080"
Unit of MeasurementInch (Imperial)

Product Details

TypeBridge
Country of OriginMade In USA
FinishZinc Clear
MaterialMB Spring Wire
Package Quantity250
DescriptionBridge Pin
BrandG.L. Huyett
Fits Shaft Size3/8" to 1/2" in