Features:
- 1,000' x 3" Yellow - CAUTION
- 1.8 mil.
- High-visibility colors
- Bold, easy reading black ink print
- Durable plastic
- Rolls individually labeled and UPC'd
Weights & Dimensions
| Length | 1000 ft |
| Width | 3 in |
| Thickness | 1.8 mil |
Product Details
| Type | Printed |
| Message | Caution |
| Material | Polyethylene |
| Package Quantity | 1 Roll |
| Description | Caution |
| Color | Yellow |
| Manufacturers Part Number | 3324 |
| Brand | Johnson Level & Tool |