Triton Products 12" x 60" x 4 mil. Shadow Board Yellow Vinyl Self Adhesive Tape Roll
Write a Review
|
Questions & Answers (0)
Product Description
Create tool and work item silhouettes on a shadow board using this easy-to-install, peel and stick vinyl tape roll. Simply lay out the tools and trace them onto the tape then cut, peel and stick on the shadow board. Vinyl overlay can be repositioned on the board when tools have to be moved. This 5S, lean shadow board tape provides a visual standard for tool and workplace management. Vinyl tape is available in a variety of colors to allow for sorting and matching to workplace color schemes.
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Height | 12 in |
| Weight | 0.5 lbs |
Product Details
| Type | Tool Silhouette |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | TSV1260-YEL |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |