x

Take 15% off your entire order!

Offer applied at checkout

1-1/2" Aluminum Heavy Series Clamp Cushion

1-1/2" Aluminum Heavy Series Clamp Cushion

Item #: WBB365144

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/2" Aluminum Heavy Series Clamp Cushion

Heavy Series Aluminum Cushion for Group 6 up to 500 Degrees

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER H-5021S
  • LENGTH INCHES 5-7/8
  • DEPTH INCHES 4-1/2
  • HEIGHT INCHES 3-11/16"
  • TYPE Pipe
  • COLOR Aluminum
  • CONSTRUCTION Aluminum
  • FITTING TYPE Heavy Series Clamp Cushion
  • PACKAGE QUANTITY 1
  • SIZE 1-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/2" Aluminum Heavy Series Clamp Cushion

1-1/2" Aluminum Heavy Series Clamp Cushion

Item #: WBB365144

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant