x

Take 15% off your entire order!

Offer applied at checkout

1-1/2" Beta Standard Series Pipe Stacking Kit SS 304

1-1/2" Beta Standard Series Pipe Stacking Kit SS 304

Item #: WBB365084

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.50

Save $0.83 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/2" Beta Standard Series Pipe Stacking Kit SS 304

Stacking SS beta clamp for standard group 6 clamps

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER S-2009R-AL
  • LENGTH INCHES 3-3/8
  • WIDTH INCHES 3-3/8"
  • DEPTH INCHES 1-3/16
  • HEIGHT INCHES 2-13/16"
  • TYPE Pipe
  • COLOR Green
  • CONSTRUCTION Stainless Steel
  • FITTING TYPE Beta Standard Series Stacking Kit
  • PACKAGE QUANTITY 1
  • SIZE 1-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/2" Beta Standard Series Pipe Stacking Kit SS 304

1-1/2" Beta Standard Series Pipe Stacking Kit SS 304

Item #: WBB365084

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant