Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kingdom

Model # :T9FB1875161

MPN #: K402-24

1-1/2 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import - Pkg Qty 5

Product Description
1-1/2 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import

Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow. In accordance with our ISO procedures, our line of class 150 ISO pattern stainless steel fittings meet the following specifications: Material: 304 stainless steel, Threads:ANSI B1.20.1, Dimensions ISO49. Additionally, each fitting undergoes a thread test, pneumatic pressure testing, material composition analysis, and burrs are removed to avoid severing sealant and to prevent bad seals.

PRICE
$86.25  Sold in packages of 5 / $17.25 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-13/16 in
Size1-1/2 in

Product Details

Point Of OriginImport
Class150
Fitting Type45 Degree Elbow
Angle45
Temperature Range-20 to 300 °F
Material304 Stainless Steel
Connection StyleFNPT
Package Quantity5
Manufacturers Part NumberK402-24
PSI300 psi
BrandKingdom

Compliance & Certifications

Lead Free CompliantYes