SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

1-1/2" FNPT Plated Steel Round Hole Strainer

1-1/2" FNPT Plated Steel Round Hole Strainer

Item #: WBB553434

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Apache 70001500 3" FNPT Plated Steel Round Hole Strainer

Apache 70001500 3" FNPT Plated Steel Round Hole Strainer

2" FNPT Plated Steel Round Hole Strainer

2" FNPT Plated Steel Round Hole Strainer

Apache 70002000 4" FNPT Plated Steel Round Hole Strainer

Apache 70002000 4" FNPT Plated Steel Round Hole Strainer

Apache 70002760 1-1/2" Polypropylene Hose Strainer

Apache 70002760 1-1/2" Polypropylene Hose Strainer

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling

Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

1-1/2" FNPT Plated Steel Round Hole Strainer

Plated steel round hole suction hose strainer. For use when a foot valve is not required. Strainers helps to prevent or keep pump damaging solids from entering into the pump. Plated steel for a rust and crush resistant strainer.

Weights & Dimensions

  • Height 3-1/2 in
  • Connection Size 1-1/2 in
  • Weight 1.36 lbs
  • Length 5 in

Product Details

  • Brand Apache Hose & Belting
  • Package Quantity 1
  • Description Round Hole
  • Material Zinc Plated Steel
  • Manufacturers Part Number 70000008
  • Color Family Silver
  • Connection Style FNPT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/2" FNPT Plated Steel Round Hole Strainer

1-1/2" FNPT Plated Steel Round Hole Strainer

Item #: WBB553434

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant