SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Apache 13026505 1-1/2" x 50' Bulk PVC Lay Flat Discharge Hose

Connections Not Included

Apache 13026505 1-1/2" x 50' Bulk PVC Lay Flat Discharge Hose

Item #: WBB769215

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.50

Save $1.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Apache 13028508 4" x 10' Bulk PVC Lay Flat Discharge Hose

Apache 13028508 4" x 10' Bulk PVC Lay Flat Discharge Hose

Apache 43081998 1-5/16" - 1-11/16" Stainless Steel Ultra T-Bolt Clamp (UT - 130)

Apache 43081998 1-5/16" - 1-11/16" Stainless Steel Ultra T-Bolt Clamp (UT - 130)

Apache 13028001 3" x 10' Bulk PVC Lay Flat Discharge Hose

Apache 13028001 3" x 10' Bulk PVC Lay Flat Discharge Hose

Apache 98138015 1-1/2" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Apache 98138015 1-1/2" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Apache 98138054 2" x 100' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Apache 98138054 2" x 100' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Apache 98138065 3" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Apache 98138065 3" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Apache 98138047 2" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings

Apache 98138047 2" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Be Pressure ST-900SD Submersible Pump, 1-1/4 HP Side Discharge

Be Pressure ST-900SD Submersible Pump, 1-1/4 HP Side Discharge

1-1/2" EPDM Short Shank Gasket

1-1/2" EPDM Short Shank Gasket

RWM Casters 45 Series 4" Durastan Wheel Swivel Caster - 45-DUR-0420-S

RWM Casters 45 Series 4" Durastan Wheel Swivel Caster - 45-DUR-0420-S

Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling

Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling

1-1/2" Aluminum Female Short Shank Coupling w/ Brass Nut

1-1/2" Aluminum Female Short Shank Coupling w/ Brass Nut

2" Polypropylene Camlock Fitting - Male Coupler x MPT Thread

2" Polypropylene Camlock Fitting - Male Coupler x MPT Thread

1-1/2" Aluminum Male Short Shank Coupling

1-1/2" Aluminum Male Short Shank Coupling

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

Apache 13026505 1-1/2" x 50' Bulk PVC Lay Flat Discharge Hose

Features:
  • PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
  • Resistant to oils, grease, many chemicals and acids
  • Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage
  • 50 Foot length of bulk/uncoupled hose
Hoses are custom cut and non-returnable.

Weights & Dimensions

  • Diameter 1-1/2 in
  • Length 50 ft

Product Details

  • Type PVC Lay Flat Discharge Bulk Hose
  • Brand Apache Hose & Belting
  • PSI 75 psi
  • Description PVC Lay Flat Discharge Bulk Hose
  • Material PVC
  • Manufacturers Part Number 13026505-50-Feet
  • Color Family Blue
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 17, 2015

    Exactly what we needed
    Your review:
    Description was perfect, durable product
Product Q & A

There are 1 questions and 1 answer for this product.

  • Are there adapters to work with a gutter drain pipe?

    Question Asked By: TooTechnical, August 14, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello, Unfortunately we do not have any type of adapter to work with a gutter drain pipe. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache 13026505 1-1/2" x 50' Bulk PVC Lay Flat Discharge Hose

Apache 13026505 1-1/2" x 50' Bulk PVC Lay Flat Discharge Hose

Item #: WBB769215

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant