Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Apache 13026505 1-1/2" x 10' Bulk PVC Lay Flat Discharge Hose

Connections Not Included

Apache 13026505 1-1/2" x 10' Bulk PVC Lay Flat Discharge Hose

Item #: WBB484107

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.57

Save $0.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Apache 13028508 4" x 10' Bulk PVC Lay Flat Discharge Hose

Apache 13028508 4" x 10' Bulk PVC Lay Flat Discharge Hose

Apache 43081998 1-5/16" - 1-11/16" Stainless Steel Ultra T-Bolt Clamp (UT - 130)

Apache 43081998 1-5/16" - 1-11/16" Stainless Steel Ultra T-Bolt Clamp (UT - 130)

Apache 13028001 3" x 10' Bulk PVC Lay Flat Discharge Hose

Apache 13028001 3" x 10' Bulk PVC Lay Flat Discharge Hose

Apache 98138015 1-1/2" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Apache 98138015 1-1/2" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Apache 98138054 2" x 100' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Apache 98138054 2" x 100' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Apache 98138065 3" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Apache 98138065 3" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Apache 98138047 2" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings

Apache 98138047 2" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Action Pump Polypropylene Rotary Pump RP-90P

Action Pump Polypropylene Rotary Pump RP-90P

Global Industrial™ Slim Trash Can, 23 Gallon, Black

Global Industrial™ Slim Trash Can, 23 Gallon, Black

Free Shipping

Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling

Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling

1-1/2" Aluminum Female Short Shank Coupling w/ Brass Nut

1-1/2" Aluminum Female Short Shank Coupling w/ Brass Nut

1-1/2" Aluminum Male Short Shank Coupling

1-1/2" Aluminum Male Short Shank Coupling

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

Apache 13026505 1-1/2" x 10' Bulk PVC Lay Flat Discharge Hose

Features:
  • PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
  • Resistant to oils, grease, many chemicals and acids
  • Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage
  • 10 Foot length of bulk/uncoupled hose
Hoses are custom cut and non-returnable.

Product Details

  • Type PVC Lay Flat Discharge Bulk Hose
  • Brand Apache Hose & Belting
  • PSI 75 psi
  • Description PVC Lay Flat Discharge Bulk Hose
  • Material PVC
  • Manufacturers Part Number 13026505 - 10 Feet
  • Color Family Blue

Weights & Dimensions

  • Diameter 1-1/2 in
  • Weight 42 lbs
  • Length 10 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache 13026505 1-1/2" x 10' Bulk PVC Lay Flat Discharge Hose

Apache 13026505 1-1/2" x 10' Bulk PVC Lay Flat Discharge Hose

Item #: WBB484107

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant