- Consistent cutting action
- Excellent for working in small, difficult to reach places
- Maximum performance and long life
- Applicable Materials: Alloyed steels, stainless steels, and tempered steels
- Used With: Right Angle Grinders
CGW Abrasives 39921 Flap Wheel 1-1/2" x 1/4" x 1" 60 Grit Aluminum Oxide - Pkg Qty 10
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$18.20 Sold in packages of 10 / $1.82 ea
was $29.90Save $11.70 (39%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Weight | 0.1 lbs |
| Stem Diameter | 1/4 in |
| Diameter | 1-1/2 in |
Product Details
| Max RPM | 25000 rpm |
| For Use With | Right Angle Grinders |
| Grit | 60 |
| Tool Compatibility | Die Grinders |
| Applicable Materials | Alloyed Steels, Stainless Steels, and Tempered Steels |
| Manufacturers Part Number | 39921 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Brand | CGW Abrasives |