Legend Valve® 1-1/4"/1-1/2" S-614 PVC Check Valve - 203-237
Write a Review
|
Questions & Answers (0)
Product Description
Aswing valvehas a disc, the movable part, which blocks the flow as it swings on a hinge or a trunnion , either onto the seat to block reverse flow or off the seat to allow forward flow.
PRICE
$15.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 0.6 lbs |
| Size | 1-1/4 - 1-1/2 in |
Product Details
| Ratings | 150 PSI @ 73°F |
| Valve Type | Sump Pump Check Valve |
| Package Quantity | 1 |
| Manufacturers Part Number | 203-237 |
| Configuration | Comp |
| Brand | Legend Valve |
Warranty
| Warranty | 1 yr |