Mueller PRS Fittings 1-1/4" Copper Fitting X Press W/90 Degree Long Turn Street Elbow
Write a Review
|
Questions & Answers (0)
Product Description
Mueller Streamline 1-1/4" Copper Fitting X Press W/90 Degree Long Turn Street Elbow
Streamline PRS™ is Mueller Industries' solution for professionals choosing to join copper tubing through the use of press technology. The company's Streamline® brand has been the trusted name in copper piping systems since 1930. With Streamline PRS™, this heritage of quality and reliability is now available for contractors preferring flameless, mechanical press joining.
Streamline PRS™ is Mueller Industries' solution for professionals choosing to join copper tubing through the use of press technology. The company's Streamline® brand has been the trusted name in copper piping systems since 1930. With Streamline PRS™, this heritage of quality and reliability is now available for contractors preferring flameless, mechanical press joining.
PRICE
$26.49
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 |
| Connection | Fitting X Press ga |
| Size | 1-1/4 |
Product Details
| Point Of Origin | Import |
| Material | Copper |
| Package Quantity | 1 |
| Manufacturers Part Number | PF 02350 |
| PSI | 200 PSI CWP max psi |
| Fitting Type | 90° Long Turn Street Elbow |
| Brand | Mueller |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Lead Free Compliant | Y |