1-1/4" Copper Sweat Dielectric Union
|
Questions & Answers (0)
Product Description
1-1/4 Copper Sweat Dielectric Union
Designed for installation on potable water lines to protect against piping system deterioration caused by galvanic and stray current corrosion. A dielectric fitting is necessary where dissimilar metals are used in piping systems
Designed for installation on potable water lines to protect against piping system deterioration caused by galvanic and stray current corrosion. A dielectric fitting is necessary where dissimilar metals are used in piping systems
PRICE
$87.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-7/8 in |
| Size | 1-1/4 in |
Product Details
| Point Of Origin | Import |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Connection Style | Copper Sweat |
| Manufacturers Part Number | 114-DUXLC |
| PSI | 250 psi |
| Fitting Type | Dielectric Union |
| Brand | Zurn |
Compliance & Certifications
| Lead Free Compliant | Yes |