SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

1-1/4" Dia., 2" LOC, 4-1/4" OAL, 6 Flute Cobalt Single End Coarse Roughing End Mill, Uncoated

1-1/4" Dia., 2" LOC, 4-1/4" OAL, 6 Flute Cobalt Single End Coarse Roughing End Mill, Uncoated

Item #: WBB2244591

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $118.95

Save $5.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1" Dia., 1" Shank, 4" LOC, 6-1/2" OAL, 5 Flute Cobalt Single End Coarse Roughing End Mill, Uncoated

1" Dia., 1" Shank, 4" LOC, 6-1/2" OAL, 5 Flute Cobalt Single End Coarse Roughing End Mill, Uncoated

1-1/4" Dia., 2" LOC, 4-1/4" OAL, 6 Flute Cobalt Single End Coarse Roughing End Mill, TiCN

1-1/4" Dia., 2" LOC, 4-1/4" OAL, 6 Flute Cobalt Single End Coarse Roughing End Mill, TiCN

1-1/2" Dia., 2" LOC, 4-1/2" OAL, 6 Flute Cobalt Single End Coarse Roughing End Mill, Uncoated

1-1/2" Dia., 2" LOC, 4-1/2" OAL, 6 Flute Cobalt Single End Coarse Roughing End Mill, Uncoated

3/4" Dia., 3/4" LOC, 3" OAL, 4 Flute Cobalt Single End Fine Roughing End Mill, TiCN

3/4" Dia., 3/4" LOC, 3" OAL, 4 Flute Cobalt Single End Fine Roughing End Mill, TiCN

1-1/2" Dia., 4" LOC, 6-1/2" OAL, 6 Flute Cobalt Single End Coarse Roughing End Mill, TiCN

1-1/2" Dia., 4" LOC, 6-1/2" OAL, 6 Flute Cobalt Single End Coarse Roughing End Mill, TiCN

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1" Dia., 3/4" Shank, 1-1/2" LOC, 3-3/4" OAL, 2 Flute Cobalt Single End Mill, TiCN

1" Dia., 3/4" Shank, 1-1/2" LOC, 3-3/4" OAL, 2 Flute Cobalt Single End Mill, TiCN

Coarse Tooth Roughing End Mills are designed for high metal removal rates and are excellent for deep slotting and heavy side cuts. Cobalt provides better wear resistance and retains hardness in high temperatures when milling difficult to machine materials.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Shank Diameter 3/4"
  • Length of Cut 2 in
  • Diameter 1-1/4 in
  • Length 4-1/4 in

Product Details

  • Tooth Coarse
  • Country of Origin Made In USA
  • End Type Square
  • Brand Melin
  • Number of Flutes 6
  • Series CRP
  • Material M42 Cobalt
  • Ends Single
  • Manufacturers Part Number CRP-2440-M
  • Center Cutting No
  • Coating Uncoated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/4" Dia., 2" LOC, 4-1/4" OAL, 6 Flute Cobalt Single End Coarse Roughing End Mill, Uncoated

1-1/4" Dia., 2" LOC, 4-1/4" OAL, 6 Flute Cobalt Single End Coarse Roughing End Mill, Uncoated

Item #: WBB2244591

The item above has been added to your shopping list:

List name

Save Item to

Select List

    1-1/4" Dia., 2" LOC, 4-1/4" OAL, 6 Flute Cobalt Single End Coarse Roughing End Mill, Uncoated
    1-1/4" Dia., 2" LOC, 4-1/4" OAL, 6 Flute Cobalt Single End Coarse Roughing End Mill, Uncoated
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant