Bobrick® 1-1/4" Dia. Straight Satin Grab Bar 42"W
Write a Review
|
Questions & Answers (0)
Product Description
42" (1065mm) long, 1-1/4" (32mm) dia. tubing. Constructed of 18-gauge (1.2mm), type 304 satin-finish stainless steel tubing. Concealed mounting flange 1⁄8" (3mm) thick, type 304 stainless steel plate, 2" W x 3 1⁄8" H (50 x 80mm), with screw holes for concealed anchors. Cover is 22-gauge (0.8mm), type 304 stainless steel with satin finish, 3 1⁄4" (85mm) diameter. Cover snaps over mounting flange to conceal screws.
PRICE
$57.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 52-1/2 in |
| Height | 4-1/4 in |
| Weight Capacity | 900 lbs |
| Diameter | 1-1/4 in |
Product Details
| Type | Single Wall |
| Color | Silver |
| Style | Straight |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Grab Bar |
| Manufacturers Part Number | 5806X42 |
| Brand | Bobrick |