x

Take 15% off your entire order!

Offer applied at checkout

1-1/4" Stainless Cushioned Loop Clamp

1-1/4" Stainless Cushioned Loop Clamp

Item #: WBB365377

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.22

Save $0.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/4" Stainless Cushioned Loop Clamp

Light to medium duty steel clamp, E.P.D.M. cushion for electrical insulation and vibration absorption

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER 008T012
  • WIDTH INCHES 1/2"
  • COLOR Black
  • CONSTRUCTION Stainless Steel
  • FITTING TYPE Cushioned Loop Clamp
  • PACKAGE QUANTITY 1
  • SIZE 1-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/4" Stainless Cushioned Loop Clamp

1-1/4" Stainless Cushioned Loop Clamp

Item #: WBB365377

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant