x

Take 15% off your entire order!

Offer applied at checkout

1-1/4" Tube Od Stainless Steel Omega Cushion Clamp - Pkg Qty 25

1-1/4" Tube Od Stainless Steel Omega Cushion Clamp - Pkg Qty 25

Item #: WBB365666

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.10 ea.

Price: $127.50 / Pkg of 25

Save $6.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/4" Tube OD Stainless Steel OMEGA Cushion Clamp

The Omega Series clamp assembly retains, guides, protects and uniformly spaces line runs. Attached with two standard fasteners to any flat surface, the Omega Series clamp eliminates the use of special channels, providing a savings in both space and cost. They go up fast, lines are rigid and look neat.

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER 020MS024
  • LENGTH INCHES 1-11/16
  • WIDTH INCHES 4-5/16"
  • HEIGHT INCHES 1-1/2"
  • TYPE Tube
  • CAPACITY LBS. 50 Lbs.
  • COLOR Black
  • CONSTRUCTION Stainless Steel
  • FITTING TYPE OMEGA Cushion Clamp
  • PACKAGE QUANTITY 25
  • SIZE 1-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/4" Tube Od Stainless Steel Omega Cushion Clamp - Pkg Qty 25

1-1/4" Tube Od Stainless Steel Omega Cushion Clamp - Pkg Qty 25

Item #: WBB365666

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant