General Wire 1-1/4" Side Cutter Blade
Write a Review
|
Questions & Answers (0)
Product Description
1-1/4" Side Cutter Blade for cutting and scraping. Designed for cutting and scraping grease, sludge, and other buildup from the walls of drain pipes. The side-cutting design helps clean pipe walls more effectively than a spear head or boring gimlet.
PRICE
$8.10
16
16
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 1-1/2 – 3 in |
| Diameter | 1-1/4 in |
Product Details
| Material | Steel |
| Description | Side Cutter Blade |
| Connection Style | General Drum Type |
| Manufacturers Part Number | 1-1/4SCB |
| Brand | General Wire |