General Wire 13" Flexible Leader
Write a Review
|
Questions & Answers (0)
Product Description
13" Flexible Leader helps cable get around tight bends and traps. A flexible leader that attaches between the drain cleaning cable and cutter head. Helps the cable and cutters navigate P-traps, elbows, and tight bends in drain piping.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 3 – 4 in |
| Diameter | 2 in |
Product Details
| Material | Steel |
| Description | Flexible Leader |
| Connection Style | General Drum Type |
| Manufacturers Part Number | LE-1 |
| Brand | General Wire |