MSI Products 1-1/2" 300lb Galvanized Malleable Iron Union (Brass Seat), 350-600 PSI
Write a Review
|
Questions & Answers (0)
Product Description
300lb Galvanized Iron Unions are designed to connect two sections of threaded pipe while allowing for easy disassembly in systems requiring higher pressure ratings. Ideal for applications that require periodic maintenance, these fittings enable quick removal and reconnection without disturbing surrounding piping.
Built with a heavier, more robust design than standard 150lb fittings, they provide added strength and durability for demanding environments. Hot-dip galvanized to ASTM A153, they offer strong corrosion resistance for extended service life.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these unions are pressure tested and conform to ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
Built with a heavier, more robust design than standard 150lb fittings, they provide added strength and durability for demanding environments. Hot-dip galvanized to ASTM A153, they offer strong corrosion resistance for extended service life.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these unions are pressure tested and conform to ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
PRICE
$72.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/2 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Malleable Iron |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 350 - 600 psi |
| Manufacturers Part Number | A7240824 |
| Fitting Type | Union |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |