This 150 lb. 90° street elbow is manufactured from high quality 304 stainless steel and features one male and one female NPT threaded end for direct connection without the need for a coupling. Designed to provide a smooth 90 degree change in direction, it is ideal for water lines, food processing, light chemical handling, and general industrial piping systems. The cast stainless steel body offers excellent strength and durability, while precision machined threads ensure secure, leak resistant connections. With strong resistance to corrosion, rust, and oxidation, this fitting performs reliably in both indoor and outdoor environments and is rated for 150 PSI.
MSI Products 1-1/2" 304 Stainless Steel 90° Street Elbow, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/2 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3010624 |
| PSI | 285 psi |
| Fitting Type | 90 Degree Street Elbow |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |