This 150 lb. 90° elbow is manufactured from high quality 316 stainless steel and designed to provide a smooth directional change in threaded piping systems with superior corrosion resistance. The cast construction delivers consistent wall thickness, strength, and long term durability, while precision machined female NPT threads ensure secure, leak resistant installation. Ideal for marine environments, chemical processing, pharmaceutical applications, and high purity systems, 316 stainless steel offers enhanced resistance to chlorides, acids, and other aggressive chemicals. Rated for 150 PSI, this fitting provides dependable performance where strength, cleanliness, and corrosion protection are critical.
MSI Products 1-1/2" 316 Stainless Steel 90° Elbow, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/2 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3210024 |
| PSI | 285 psi |
| Fitting Type | 90 Degree Elbow |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |