Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fastpipe

Model # :WBB3183863

MPN #: F4863

Fastpipe® 1-1/2" Aluminum Pipe, 7-1/2'L, Blue

Product Description
Features:
  • Fastpipe® Modular Compressed Air Blue Aluminum Piping
  • Blue Aluminum Pipe (7' 6")
  • Aluminum pipes are corrosion resistant. Blue pipes are used for compressed air
  • Non-returnable
  • Ships UPS
Perfect For:
  • Straight piping runs with minimal obstructions
  • A professional look
  • Multiple air users
  • Installing on wall or hanging from a ceiling
  • Operating heavy-duty tools


PRICE
$55.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length90 in
Hose Inside Diameter1-1/2 in

Product Details

Made in the USAYes
MaterialAluminum
DescriptionPipe
ColorBlue
Working Pressure Rating190 psi
Manufacturers Part NumberF4863
PSI190 psi
BrandFastpipe