Fastpipe® Saddle Drop Drill Bit, 1" Main Pipe
Write a Review
|
Questions & Answers (0)
Product Description
Use with the Fastpipe® rigid aluminum system.
PRICE
$48.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Hose Inside Diameter | 1 in |
Product Details
| Material | Nylon |
| Description | Saddle Drop Drill Bit |
| Color | Red |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F0043 |
| PSI | 190 psi |
| Brand | Fastpipe |