Fastpipe® 1-1/2" Reduction Union Fitting x 1/2" Female NPT
Write a Review
|
Questions & Answers (0)
Product Description
Fastpipe® 1-1/2" Reducing Union x 1/2" Female NPT
PRICE
$40.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Hose Inside Diameter | 1-1/2 in |
Product Details
| Material | Nylon |
| Description | Reduction Union Fitting |
| Color | Blue |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F4241 |
| PSI | 190 psi |
| Brand | Fastpipe |