Fastpipe® Industrial Saddle Drop, 6" Main x 1" Female NPT
Write a Review
|
Questions & Answers (0)
Product Description
6" Saddle Drop x 1" female NPT or 1" compression Fastpipe® industrial.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Hose Inside Diameter | 6 in |
Product Details
| Material | Nylon |
| Description | Saddle Drop |
| Color | Black |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | FI9312 |
| PSI | 190 psi |
| Brand | Fastpipe |