- 1-1/2" Union use with The Fastpipe® Rigid Aluminum System
- 3" Fittings Are Black Aluminum Die Cast
- Nylon 6 base with fiberglass reinforcement
- Bite ring: Stainless Steel
- O-ring: Nitrile
Fastpipe® 1-1/2" Union Fitting
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Hose Inside Diameter | 1-1/2 in |
Product Details
| Made in the USA | No |
| Material | Nylon |
| Description | Union Fitting |
| Color | Blue |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F4002 |
| PSI | 190 psi |
| Brand | Fastpipe |