MSI Products 1-1/2" x 1-1/4" Plain Merchant Steel Face Bushing, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Merchant Steel Face Bushings are designed to reduce the size of a female-threaded opening while providing a flush, compact fit against the face of the fitting. Their low-profile design makes them ideal for applications where space is limited or a close, clean connection is required.
Constructed from durable merchant steel, these bushings deliver reliable strength across a wide range of applications. The face design allows for easy installation and secure tightening, helping maintain a tight, leak-resistant connection.
Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements. They conform to ASME B16.14 dimensions and ASME B1.20.1 threading standards for consistent fit and function.
Constructed from durable merchant steel, these bushings deliver reliable strength across a wide range of applications. The face design allows for easy installation and secure tightening, helping maintain a tight, leak-resistant connection.
Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements. They conform to ASME B16.14 dimensions and ASME B1.20.1 threading standards for consistent fit and function.
PRICE
$8.20
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/2 x 1-1/4 in |
Product Details
| Point Of Origin | Domestic |
| Material | Plain Merchant Steel |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A214012420 |
| Fitting Type | Face Bushing |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |