MSI Products 1-1/4" 150lb Black Malleable Iron 90 Degree Elbow, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Standard 150lb Malleable Iron 90° Elbows are designed to change flow direction in threaded piping systems, providing a reliable 90° turn for a wide range of applications. Built from durable malleable iron, these fittings offer dependable performance for both new installations and system maintenance.
Constructed in a heavy pattern design, they deliver the strength required for everyday industrial use. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured in an ISO-certified facility, these elbows are tested for performance and consistency. They conform to ASME B16.3, ASTM A197, and ASME B1.20.1 standards, ensuring consistent fit and function.
Constructed in a heavy pattern design, they deliver the strength required for everyday industrial use. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured in an ISO-certified facility, these elbows are tested for performance and consistency. They conform to ASME B16.3, ASTM A197, and ASME B1.20.1 standards, ensuring consistent fit and function.
PRICE
$4.12
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/4 in |
Product Details
| Point Of Origin | Domestic |
| Material | Black Malleable Iron |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2010020 |
| Fitting Type | 90 Degree Elbow |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |