MSI Products 1-1/4" 150lb Black Malleable Iron Locknut, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Standard 150lb Malleable Iron Hex Locknuts are designed to secure threaded conduit or pipe connections by locking components in place. Commonly used in electrical conduit and panel applications, these locknuts help prevent loosening and maintain a stable, secure connection.
Constructed from durable malleable iron, they provide reliable strength for everyday use. The hex design allows for easy installation and tightening with standard tools.
Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured in an ISO-certified facility, these locknuts conform to ASME B16.3, ASTM A197, and ASME B1.20.1 threading standards for consistent fit and performance.
Constructed from durable malleable iron, they provide reliable strength for everyday use. The hex design allows for easy installation and tightening with standard tools.
Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured in an ISO-certified facility, these locknuts conform to ASME B16.3, ASTM A197, and ASME B1.20.1 threading standards for consistent fit and performance.
PRICE
$2.73
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/4 in |
Product Details
| Point Of Origin | Domestic |
| Material | Black Malleable Iron |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | NPSL |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2040620 |
| Fitting Type | Hex Locknut |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |